34-7/8 in. 26 lb Ice Maker in Custom Panel
This product has been replaced by
Manufacturer Part #UNC15NPRII
34-7/8 in. 26 lb Ice Maker in Custom Panel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6.5
- Capacity:
- 26 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34-7/8 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Nugget
- UL Listed:
- No
- UPC:
- 084691818281
- Volts:
- 110V
- Width:
- 14-7/8 in