35-3/4 in. 21.9 cu. ft. Counter Depth and Side-By-Side Refrigerator in Black
35-3/4 in. 21.9 cu. ft. Counter Depth and Side-By-Side Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Counter depth design
- LED lighting
- Integrated shelf support system
- Adjustable slide out, spill proof glass shelves
- Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
- Glass freezer shelves
- Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
- Height: 70"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 21.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch Screen
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.79 cu ft
- Height:
- 69-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.08 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- UPC:
- 084691814030
- Volts:
- 120V
- Width:
- 35-3/4 in