35-3/4 in. 21.9 cu. ft. Counter Depth and Side-By-Side Refrigerator in White
35-3/4 in. 21.9 cu. ft. Counter Depth and Side-By-Side Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch Screen
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.79 cu ft
- Height:
- 69-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.08 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- UPC:
- 084691814023
- Volts:
- 120V
- Width:
- 35-3/4 in