35-3/4 in. 23 cu. ft. Counter Depth and French Door Refrigerator in Black Slate
35-3/4 in. 23 cu. ft. Counter Depth and French Door Refrigerator in Black Slate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Counter-depth design - offers a built-in look by fitting nearly flush with surrounding cabinetry
- Fingerprint resistant stainless - easily wipe away smudges and fingerprints for a look that's always sparkling clean (for GWE23GYNFS model only)
- TwinChill™ evaporators - separate climates in the fresh food and freezer sections help keep foods fresh
- Showcase LED lighting - positioned throughout the interior and under fresh food doors to spotlight foods inside the refrigerator and in the freezer
- Two humidity-controlled drawers and full-width drawer with LED light - create the right environment for keeping fruits and vegetables fresh, while easily storing wider items like a party platter or a sheet cake
- Factory-installed icemaker with water filtration system - refrigerator comes ready to automatically create filtered ice
- Advanced water filtration uses RPWFE replacement filter - reduces trace pharmaceuticals from water and ice (removes 98% of ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim. These pharmaceuticals are not necessarily in all users' water)
- Internal controls with actual-temperature display - eliminate the guesswork of temperature setting with actual degrees displayed digitally
- Door alarm - enjoy peace of mind knowing the refrigerator door is never left open
- Two-level freezer storage baskets - baskets allow easy access to frozen foods
-
Lead Law Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.10 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Slate
- Control Type:
- Internal Electronic Digital Temperature
- Depth:
- 31-1/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Height:
- 70-1/2
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Mount Freezer, Counter Depth, French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691854975
- Volts:
- 115V
- Weight:
- 345
- Width:
- 35-3/4