35-3/4 in. 25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #GSS25GYPFS
35-3/4 in. 25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Product Details
Product Details
- Integrated shelf support system
- Adjustable slide out, spill proof glass shelves
- Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
- Adjustable door bins
- Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 34-3/4
- Freezer Capacity (Cu Ft):
- 9.25 cu ft
- Height:
- 69-1/2
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- UPC:
- 084691808893
- Volts:
- 120V
- Width:
- 35-3/4