This product requires certification to purchase.

35-3/4 in. 27.8 cu. ft. French Door Refrigerator in Stainless Steel

GE®

35-3/4 in. 27.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GGFE28GSKSS
  • Item #7055392
  • Manufacturer Part #GFE28GSKSS
4.8 out of 5 Customer Rating
Brand image
GE®

35-3/4 in. 27.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GGFE28GSKSS
  • Item #7055392
  • Manufacturer Part #GFE28GSKSS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
27.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
36-1/4 in
ETL Listed:
No
Freezer Capacity (Cu Ft):
9.17 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
18.5 cu ft
Refrigerator Type:
French Door
UL Listed:
Yes
UPC:
084691819035
Volts:
120V
Width:
35-3/4 in