35-7/8 in. 200 cfm Hood in White
35-7/8 in. 200 cfm Hood in White
Product Details
Product Details
- Features 200 CFM venting system
- Convertible venting offers vented or non-vented installation options
- Vertical and rear exhaust
- Variable 3-speed fan control
- Removable grease filter collects grease for easy cleaning
- Round or rectangular ducting
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 200
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 17-1/2
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Height:
- 5-1/2
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6
- UPC:
- 084691078036
- Volts:
- 120V
- Width:
- 35-7/8