This product requires certification to purchase.

35 in. Floor Tray in White

GE®

35 in. Floor Tray in White

  • Fast #
  • Part #GPM7X2
  • Item #4931647
  • Manufacturer Part #PM7X2
4.1 out of 5 Customer Rating
Brand image
GE®

35 in. Floor Tray in White

  • Fast #
  • Part #GPM7X2
  • Item #4931647
  • Manufacturer Part #PM7X2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White
  • Protects your floor from scuffs, spills and overflows
  • Ideal for second floor laundry rooms
  • PVC connector included and easily attaches to floor drain for added protection
  • Requires Certification
Dimensions & Measurements
Depth
1-16/25 in
Length
35 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
GSA Approved
No
Product Type
Floor Tray
UL Listed
No