This product requires certification to purchase.

36-1/4 x 30 in. 5.6 cu. ft. 57500 BTU 5-Burner Electric Sealed Slide-In Range in Fingerprint Resistant Slate

GE®

36-1/4 x 30 in. 5.6 cu. ft. 57500 BTU 5-Burner Electric Sealed Slide-In Range in Fingerprint Resistant Slate

  • Fast #
  • Part #GJGS760EPES
  • Item #9170757
  • Manufacturer Part #JGS760EPES
3.3 out of 5 Customer Rating
Brand image
GE®

36-1/4 x 30 in. 5.6 cu. ft. 57500 BTU 5-Burner Electric Sealed Slide-In Range in Fingerprint Resistant Slate

  • Fast #
  • Part #GJGS760EPES
  • Item #9170757
  • Manufacturer Part #JGS760EPES
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Slate Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No preheat air fry - with this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods
  • There's no preheat required and it shortens the cook time because every minute counts
  • Edge-to-edge cooktop - a large, continuous cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
  • Extra-large, integrated, non-stick griddle - cook up to six grilled cheeses at once on the industry's largest integrated griddle
  • 18,000-BTU power boil burner - prepare your favorite pasta dishes faster by boiling water in less time
  • Gas convection - evenly bake foods like roasts and cookies with this helpful feature that uses a fan to circulate heated air
  • Self-clean with steam clean option - clean your oven the way you want
  • Smooth-glide storage drawer - drawer opens and closes easily for instant access and extra storage
  • 10,000-BTU oval burner - large oval fifth burner is ideal for griddle or odd-size cookware
  • Heavy-duty, dishwasher-safe grates - easily and safely clean grates in the dishwasher or place in the bottom of the self-clean oven
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.6 cu ft
Depth
29-1/4 in
Height
36-1/4 in
Weight
224 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Greys
Color Finish Name
Fingerprint Resistant Slate
Control Type
Touch
Installation Type
Slide-in
Interior Light
Yes
Light Bulb Type
Incandescent
Material
Cast Iron
Number of Burners
5
Self Clean
Yes
Smart Home Compatibility
SmartHQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
BTU
57500
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
57.5
Power Source
Electric, Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UPC
084691858997