36-1/4 x 30 in. 5.6 cu. ft. 57500 BTU 5-Burner Electric Sealed Slide-In Range in White
36-1/4 x 30 in. 5.6 cu. ft. 57500 BTU 5-Burner Electric Sealed Slide-In Range in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No preheat air fry - with this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods
- There's no preheat required and it shortens the cook time because every minute counts
- Edge-to-edge cooktop - a large, continuous cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
- Extra-large, integrated, non-stick griddle - cook up to six grilled cheeses at once on the industry's largest integrated griddle
- 18,000-BTU power boil burner - prepare your favorite pasta dishes faster by boiling water in less time
- Gas convection - evenly bake foods like roasts and cookies with this helpful feature that uses a fan to circulate heated air
- Self-clean with steam clean option - clean your oven the way you want
- Smooth-glide storage drawer - drawer opens and closes easily for instant access and extra storage
- 10,000-BTU oval burner - large oval fifth burner is ideal for griddle or odd-size cookware
- Heavy-duty, dishwasher-safe grates - easily and safely clean grates in the dishwasher or place in the bottom of the self-clean oven
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 57500
- Burner Type:
- Sealed
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 29-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 36-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 57.5
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Electric, Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- UPC:
- 084691858980
- Volts:
- 120V
- Weight:
- 224 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi