This product requires certification to purchase.

36 in. 5 Burner Radiant Electric Cooktop in Black/Stainles Steel

GE®

36 in. 5 Burner Radiant Electric Cooktop in Black/Stainles Steel

  • Fast #
  • Part #GJEP5036STSS
  • Item #10029998
  • Manufacturer Part #JEP5036STSS
5 out of 5 Customer Rating
Brand image
GE®

36 in. 5 Burner Radiant Electric Cooktop in Black/Stainles Steel

  • Fast #
  • Part #GJEP5036STSS
  • Item #10029998
  • Manufacturer Part #JEP5036STSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy clean surface
  • A smooth glass surface makes cleaning up messes simpler than ever on this easy clean electric cooktop
  • Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with a 3,000-watt flexible element
  • Cook more dishes quickly with an additional 2,400-watt flexible cooking element that rapidly boils water in different pan sizes
  • This electric cooktop's 7" element features a range of heat - from a dedicated "keep warm" setting to the power to boil water
  • Protect against unintentionally turning your cooktop on with a safety control lock setting
  • A quick glance is all it takes to know when elements are warm on this electric cooktop with hot surface indicator lights
  • 5 variously sized cooking burners on this flexible electric cooktop let you find the perfect fit for your pans and pots
  • Gently melt delicate foods without scorching thanks to this optimal melt option cooktop
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
34.1, 39.2, 40
Burner Type:
Radiant
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21-1/8 in
Height:
3-3/8 in
Material:
Ceramic Glass
Number of Burners:
5
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691897057
Volts:
208/240V
Watts:
9400 W
Width:
36-1/4 in