This product requires certification to purchase.

36 in. Filler Kit in Stainless Steel

GE®

36 in. Filler Kit in Stainless Steel

  • Fast #
  • Part #GJX36CSS
  • Item #4923992
  • Manufacturer Part #JX36CSS
5 out of 5 Customer Rating
Brand image
GE®

36 in. Filler Kit in Stainless Steel

  • Fast #
  • Part #GJX36CSS
  • Item #4923992
  • Manufacturer Part #JX36CSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
JVM3160DFWW Over The Range Microwave Oven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
16-1/4 in
Material:
Stainless Steel
Product Type:
Filler Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691809487
Width:
36 in