36 in. Filler Kit in Stainless Steel

You last purchased this on
 
GE®

36 in. Filler Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

36 in. Filler Kit in Stainless Steel

  • Fast #
  • Part #GJX36DSS
  • Item #5148316
  • Manufacturer Part #JX36DSS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
JVM7195SFSS Over The Range Microwave Oven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
16-1/4 in
Material:
Stainless Steel
Product Type:
Filler Kit
Width:
36 in