This product requires certification to purchase.

390 CFM Hood Insert in Stainless Steel

GE®

390 CFM Hood Insert in Stainless Steel

  • Fast #
  • Part #GUVC7300SLSS
  • Item #7387341
  • Manufacturer Part #UVC7300SLSS
4 out of 5 Customer Rating
Brand image
GE®

390 CFM Hood Insert in Stainless Steel

  • Fast #
  • Part #GUVC7300SLSS
  • Item #7387341
  • Manufacturer Part #UVC7300SLSS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 390 cfm blower
  • Dual LED dimmable lighting
  • Push-button controls
  • Dimensions: 9-5/8 H x 20-1/2 W x 11-1/4 D
  • Convertible venting options
  • Remote control included
  • Dishwasher safe filter
  • Four-speed fan control
  • Requires Certification
Dimensions & Measurements
CFM
390 ft3/min
Depth
11-1/4 in
Duct Size
8 in
Height
9-5/8 in
Width
20-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Filter Type
Charcoal
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
2.9
Fan Speeds
4
Sones
6.5
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Kitchen
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
GSA Approved
No
Product Type
Hood Insert
UL Listed
Yes
UPC
084691828754