This product requires certification to purchase.

4 Ton Horizontal and Upflow Multispeed Air Handler

GE®

4 Ton Horizontal and Upflow Multispeed Air Handler

  • Fast #
  • Part #GTUY48ZPDAA
  • Item #9932456
  • Manufacturer Part #TUY48ZPDAA
5 out of 5 Customer Rating
Brand image
GE®

4 Ton Horizontal and Upflow Multispeed Air Handler

  • Fast #
  • Part #GTUY48ZPDAA
  • Item #9932456
  • Manufacturer Part #TUY48ZPDAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
3.2, 3.4
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Blower Type:
Multispeed
Configuration:
Horizontal, Upflow
Depth:
26 in
Fan Speeds:
5
Height:
48 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
4 Ton
UPC:
084691871071
Volts:
208/240V
Watts:
20 kW
Weight:
155 lb
Width:
24 in