4.3 cu. ft. Top Load Washer with Agitator in Black Stainless/White
4.3 cu. ft. Top Load Washer with Agitator in Black Stainless/White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power through laundry day in less time than ever before with a large capacity washing machine that can easily handle big loads and bulky items
- Enjoy peace of mind with a 5 yr parts and labor warranty, a 10 yr motor warranty and a lifetime warranty that covers rust and corrosion on the wash basket
- This washer is built with upgraded parts and components for the most reliable performance possible
- This durable, built-in, dual action agitator provides better circulation and turnover of clothes to achieve a deep clean while being gentle on your clothes
- Manually add up to 26 gal of water to your washer or let the washer optimize with auto fill for great cleaning results no matter the cycle selected
- Achieve the ultimate deep clean for your toughest laundry loads in this heavy soil washing machine, it performs with 67% more cleaning power than normal cycles, colors, normal cycle
- Ensure that all your garments are free from detergent, fabric softener, stubborn soils and even pet hair in this deep rinse washing machine
- Pre-treat stains, infuse detergents or add in forgotten clothes without being locked out with the convenient late lid lock safety, when the water level is manually selected, the lid only locks during the final spin for safety
- Effortlessly monitor your wash cycle using the notification display that lights to indicate fill, soak, wash, rinse or spin status at a glance
- Stainless steel basket ensures both your appliance and your clothes are protected from rust, chips, peeling or snags
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Black Stainless, White
- Control Type:
- Knob
- Depth:
- 27 in
- Height:
- 44 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 7
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- RPM:
- 800
- UL Listed:
- Yes
- UPC:
- 084691944003
- Volts:
- 120V
- Weight:
- 138 lb
- Width:
- 27 in