4.9 DOE cf 6-Setting Electric Washer with Stainless Steel Basket in White
4.9 DOE cf 6-Setting Electric Washer with Stainless Steel Basket in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Height:
- 48 in
- Material:
- Stainless Steel
- Number of Settings:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 800
- UL Listed:
- Yes
- UPC:
- 084691832256
- Volts:
- 120V
- Weight:
- 170 lb
- Width:
- 27 in