This product requires certification to purchase.

45dB Dishwasher with Hidden Control in Black

GE®

45dB Dishwasher with Hidden Control in Black

  • Fast #
  • Part #GGDT695SGJBB
  • Item #7055411
  • Manufacturer Part #GDT695SGJBB
5 out of 5 Customer Rating
Brand image
GE®

45dB Dishwasher with Hidden Control in Black

  • Fast #
  • Part #GGDT695SGJBB
  • Item #7055411
  • Manufacturer Part #GDT695SGJBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
7.2
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Decibel Rating (dB):
45 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Type:
Pull
Height:
34 in
NSF Certified:
Yes
Number of Settings:
16
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
084691820079
Volts:
120V
Width:
23-3/4 in