5-2/5 ft. Universal Dishwasher Installation Kit
5-2/5 ft. Universal Dishwasher Installation Kit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/Black
- Energy Star Compliant:
- No
- IAPMO Listed:
- No
- Length:
- 5-2/5 ft
- NSF Certified:
- No
- Product Type:
- Installation Kit