This product requires certification to purchase.

5-Burner 5-Element Smoothtop Cooktop in White

GE®

5-Burner 5-Element Smoothtop Cooktop in White

  • Fast #
  • Part #GJP3036TLWW
  • Item #7246003
  • Manufacturer Part #JP3036TLWW
4.9 out of 5 Customer Rating
Brand image
GE®

5-Burner 5-Element Smoothtop Cooktop in White

  • Fast #
  • Part #GJP3036TLWW
  • Item #7246003
  • Manufacturer Part #JP3036TLWW
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four radiant cooking elements
  • Power boil dual-ring element
  • Keep warm setting
  • Warming zone
  • Melt setting
  • Hot surface indicator lights
  • Cooktop "on" indicator light
  • Fit guarantee
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
34.3, 37.5, 40
Burner Type:
Smoothtop
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
20-3/8 in
Energy Star Compliant:
No
Height:
3-3/8 in
Ignition System:
Electric Ignition
Material:
Ceramic Glass, Stainless Steel
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
084691822226
Volts:
208/240V
Watts:
2700 W
Width:
36 in