This product requires certification to purchase.

5 ft. x 4 in. 3-Way Dishwasher Power Cord

You last purchased this on
 
GE®

5 ft. x 4 in. 3-Way Dishwasher Power Cord

  • Fast #
  • Part #GWX09X70910
  • Item #7011257
  • Manufacturer Part #WX09X70910
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

5 ft. x 4 in. 3-Way Dishwasher Power Cord

  • Fast #
  • Part #GWX09X70910
  • Item #7011257
  • Manufacturer Part #WX09X70910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
13
Energy Star Compliant:
No
IAPMO Listed:
No
Length:
5 ft
NSF Certified:
No
Product Type:
Power Cord
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov