5.6 cu. ft. Compact and Undercounter Refrigerator in Black
5.6 cu. ft. Compact and Undercounter Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two mini Ice 'N Easy trays release ice cubes with a quick twist
- Built-in or freestanding capability allows for flexible installation undercounter
- Interior lighting
- Clear crisper
- Door shelves
- Can rack
- ADA compliant
- ENERGY STAR® qualified
- Freezer capacity: 0.49 cu ft
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-3/4
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 0.49 cu ft
- Height:
- 34-1/8
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691263838
- Weight:
- 77
- Width:
- 23-5/8