6-3/10 in. Stack Kit in Silver
6-3/10 in. Stack Kit in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1139-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stacking kit for GE® 24" front load washers and dryers
- Ensures proper installation for GE® 24" front load laundry
Specifications
- Brand Model Compatibility:
- 24 in Front Load Washers and Dryers
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-9/10 in
- Height:
- 2-2/5 in
- Material:
- Steel
- Product Type:
- Stack Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691209157
- Width:
- 6-3/10 in