This product requires certification to purchase.

6 in. Drip Pan in Blacks

GE®

6 in. Drip Pan in Blacks

  • Fast #
  • Part #GWB31M20
  • Item #5152556
  • Manufacturer Part #WB31M20
5 out of 5 Customer Rating
Brand image
GE®

6 in. Drip Pan in Blacks

  • Fast #
  • Part #GWB31M20
  • Item #5152556
  • Manufacturer Part #WB31M20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement electric range 6" porcelain Black burner bowl
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Porcelain
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
GSA Approved
No
NSF Certified
No
Product Type
Drip Bowl
UL Listed
No
UPC
087935927077