This product requires certification to purchase.

64-3/4 in. 17.3 cu. ft. Freezer in White

GE®

64-3/4 in. 17.3 cu. ft. Freezer in White

  • Fast #
  • Part #GFUF17DLRWW
  • Item #7261978
  • Manufacturer Part #FUF17DLRWW
4.7 out of 5 Customer Rating
Brand image
GE®

64-3/4 in. 17.3 cu. ft. Freezer in White

  • Fast #
  • Part #GFUF17DLRWW
  • Item #7261978
  • Manufacturer Part #FUF17DLRWW
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-3/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
17.3 cu ft
Height:
64-3/4 in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Product Type:
Upright Freezer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691822370
Weight:
195 lb
Width:
32-7/8 in