This product requires certification to purchase.

7k BTU - PTAC - Heat Pump & Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V

GE®

7k BTU - PTAC - Heat Pump & Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V

  • Fast #
  • Part #GAZHS07DCXXA
  • Item #10490793
  • Manufacturer Part #AZHS07DCXXA
3.8 out of 5 Customer Rating
Brand image
GE®

7k BTU - PTAC - Heat Pump & Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V

  • Fast #
  • Part #GAZHS07DCXXA
  • Item #10490793
  • Manufacturer Part #AZHS07DCXXA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R454B - Most environmentally friendly refrigerant on the market
  • Heat pump down to 25°F
  • Boost heat option
  • Electronic touch controls with LED display
  • Quiet Operation - baked on mastic sound barrier
  • Corrosion protection package
  • SMC base pan and bulkhead
  • Electronic temperature limiting
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
240 ft3/min
Depth
20-13/16 in
Height
16 in
Max CFM
335 cfm
Weight
98 lb
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
0.9
Refrigerant
R-454B
Electrical & Operational Information
AMP
2.5
BTU Cooling Rating
7200 Btu
BTU Heat Rating
6200 Btu/h
EER
13.0
Heating Watts
450
Phase
Single Phase
Volts
208/230V
Watts
535 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
084691942573