This product requires certification to purchase.

8-11/16 in. Charcoal Filter in Black

GE®

8-11/16 in. Charcoal Filter in Black

  • Fast #
  • Part #GJX81H
  • Item #2102381
  • Manufacturer Part #JX81H
5 out of 5 Customer Rating
Brand image
GE®

8-11/16 in. Charcoal Filter in Black

  • Fast #
  • Part #GJX81H
  • Item #2102381
  • Manufacturer Part #JX81H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Recirculating charcoal filter kit
  • Filters cooking odors when microwave oven cannot be vented to the outside
  • Requires Certification
Dimensions & Measurements
Height
3-15/16 in
Width
8-11/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Charcoal Filter
UPC
084691089544