9 in. Grate
9 in. Grate
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- At GE Appliances, we bring good things to life. Our goal is to help people improve their lives at home by providing quality appliances that were made for real life. Whether it's enjoying the tradition of making meals from scratch or tackling a mountain of muddy jeans and soccer jerseys, GE Appliances are crafted to support any and every task in the home.
- Middle grate for use on select GE® J-Series and GE Profile™ Series gas ranges
- Ideal for cooking with odd-sized cookware
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 19-3/8 in
- Length:
- 19-3/5 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Grate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691820604
- Width:
- 9 in