9k Btu/h PTAC Heat Pump - 208-230V - R-454B
9k Btu/h PTAC Heat Pump - 208-230V - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R454B - Most environmentally friendly refrigerant on the market;ICR (Internal condensate removal)
- Heat pump down to 25°F
- Boost heat option
- Electronic touch controls with LED display
- Quiet Operation - baked on mastic sound barrier
- Corrosion protection package
- SMC base pan and bulkhead
- Electronic temperature limiting
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.6
- BTU Cooling Rating:
- 9700 Btu
- BTU Heat Rating:
- 8000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 290 ft3/min
- Dehumidification:
- 2
- Depth:
- 20-13/16 in
- EER:
- 12.4
- Heating Watts:
- 645
- Height:
- 16 in
- Max CFM:
- 400 cfm
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 3.9
- Refrigerant:
- R-454B
- Type:
- GAZHS09DRXXA
- UL Listed:
- Yes
- UPC:
- 084691942672
- Volts:
- 208/230V
- Watts:
- 790 W
- Weight:
- 108 lb
- Width:
- 42 in