9k BTU - Fixed Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V
9k BTU - Fixed Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R454B - Most environmentally friendly refrigerant on the market
- Heat pump down to 25°F
- Boost heat option
- Electronic touch controls with LED display
- Quiet Operation - baked on mastic sound barrier
- Corrosion protection package
- SMC base pan and bulkhead
- Electronic temperature limiting
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.3
- BTU Cooling Rating:
- 9400 Btu
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 290 ft3/min
- Dehumidification:
- 1.9
- Depth:
- 20-13/16 in
- EER:
- 12.1
- Height:
- 16 in
- Refrigerant:
- R-454B
- UL Listed:
- Yes
- UPC:
- 084691942719
- Volts:
- 265V
- Watts:
- 810 W
- Width:
- 42 in