Air Conditioner Main Control Board
Air Conditioner Main Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AC Zoneline Main Control Board--Part
Specifications
- Depth:
- 2-3/4 in
- Height:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 076335061368
- Weight:
- 1/50 lb
- Width:
- 1 in