3.1 cu. ft. Compact Refrigerator in White
3.1 cu. ft. Compact Refrigerator in White
Product Details
Product Details
- Separate true freezer compartment with 0.93 cu ft freezer capacity
- Clear crisper provides the ideal storage environment for fruits and vegetables
- Glass shelves creates convenient food storage with easy-to-clean shelves
- Door shelves
- Partial automatic defrost
- Recessed handles make opening and closing the doors simple
- Quiet 46 dBA motor keeps kitchen peaceful
- Capacity: 3.1 cu ft
- ENERGY STAR® qualified
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 20-1/8
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 0.93 cu ft
- Height:
- 33-3/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Compact
- UPC:
- 084691820680
- Volts:
- 120V
- Width:
- 18-3/4