This product requires certification to purchase.

36 in. Wall Mount Pyramid Chimney Range Hood in Stainless Steel

GE®

Profile™ 36 in. Wall Mount Pyramid Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #GJVW5361SJSS
  • Item #5148326
  • Manufacturer Part #JVW5361SJSS
5 out of 5 Customer Rating
Brand image
GE®

Profile™ 36 in. Wall Mount Pyramid Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #GJVW5361SJSS
  • Item #5148326
  • Manufacturer Part #JVW5361SJSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Features 350 CFM venting system with boost
  • Electronic backlit controls
  • Dual halogen cook top lighting
  • Easy installation
  • Convertible venting options
  • Auto-off sets the vent hood to automatically shut off after 15 minutes
  • Compatible with optional remote control (JXRC70)
  • Dishwasher safe filter
  • Stainless Steel design
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5
CEC Compliant:
For Sale in CA
CFM:
350 ft3/min
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
18-1/2 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
9-3/4 in
Hood Vent Type:
Chimney
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
6.6
UL Listed:
No
UPC:
084691814412
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Weight:
46 lb
Width:
36 in