This product requires certification to purchase.

23-3/4 in. 5.3 cu. ft. Beverage Cooler in Black/Stainless Steel

GE Profile™

Profile™ 23-3/4 in. 5.3 cu. ft. Beverage Cooler in Black/Stainless Steel

  • Fast #
  • Part #GPCR06BATSS
  • Item #2908131
  • Manufacturer Part #PCR06BATSS
3.1 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 23-3/4 in. 5.3 cu. ft. Beverage Cooler in Black/Stainless Steel

  • Fast #
  • Part #GPCR06BATSS
  • Item #2908131
  • Manufacturer Part #PCR06BATSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Electromechanical temperature controls
  • Features full-extension wine racks with beech wood fronts
  • Spill proof glass shelves
  • Recessed handle
  • Reversible door
  • Contoured door design
  • ADA compliant
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
5.3 cu ft
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25 in
Energy Star Compliant:
No
Height:
34-1/8 in
Installation Type:
Freestanding
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Beverage Centers
UPC:
084691143789
Volts:
120V
Width:
23-3/4 in