This product requires certification to purchase.

29-3/4 in. 21 cu. ft. Bottom Mount Freezer Refrigerator in High Gloss White

GE Artistry

29-3/4 in. 21 cu. ft. Bottom Mount Freezer Refrigerator in High Gloss White

  • Fast #
  • Part #GABE21DGKWS
  • Item #7055334
  • Manufacturer Part #ABE21DGKWS
3.4 out of 5 Customer Rating
Brand image
GE Artistry

29-3/4 in. 21 cu. ft. Bottom Mount Freezer Refrigerator in High Gloss White

  • Fast #
  • Part #GABE21DGKWS
  • Item #7055334
  • Manufacturer Part #ABE21DGKWS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
21 cu ft
Depth
36-5/8 in
Freezer Capacity (Cu Ft)
6 cu ft
Height
69-7/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
High Gloss White
Control Type
Turn Knob
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Bottom Mount Freezer
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
ETL Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
UL Listed
No
UPC
084691814283