Baffle for ADW1000K00BB Dishwasher
Baffle for ADW1000K00BB Dishwasher
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rubber baffle designed for easy installation
- Left hand
Specifications
- Brand Model Compatibility:
- ADW1000K00BB Dishwasher
- Energy Star Compliant:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Baffle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691214717