This product requires certification to purchase.

Baffle in Black

GE®

Baffle in Black

  • Fast #
  • Part #GWD8X227
  • Item #5152532
  • Manufacturer Part #WD8X227
5 out of 5 Customer Rating
Brand image
GE®

Baffle in Black

  • Fast #
  • Part #GWD8X227
  • Item #5152532
  • Manufacturer Part #WD8X227
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rubber baffle designed for easy installation
  • Right hand
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Baffle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691214700