This product requires certification to purchase.

Bracket Kit in Silver

GE®

Bracket Kit in Silver

  • Fast #
  • Part #GGPF65
  • Item #1842927
  • Manufacturer Part #GPF65
4 out of 5 Customer Rating
Brand image
GE®

Bracket Kit in Silver

  • Fast #
  • Part #GGPF65
  • Item #1842927
  • Manufacturer Part #GPF65
4 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brackets for installing dishwasher beneath countertop of granite or other impervious material
  • Attach to the top of the dishwasher and to the cabinets on each side
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Product Type:
Bracket Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691060734