Built-In Double Wall Oven in Stainless Steel
Built-In Double Wall Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Self-clean with steam clean option
- Self-clean, heavy duty oven racks
- Electronic touch controls
- Hidden bake oven interior
- Ten-pass bake element covers more surface area for more even baking results
- Eight-pass broil element
- Double oven capacity: 10 cu ft
- Audible preheat signal
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 53 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691816171
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 29-3/4 in