Built-In Gas Oven in White
Built-In Gas Oven in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-clean oven does not require scrubbing
- Electronic oven controls with touch pads are easy to operate
- Clear window makes monitoring food simple
- Interior oven light
- Multiple oven rack positions
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Capacity:
- 2.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 23 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- No
- UPC:
- 084691098751
- Volts:
- 120V
- Width:
- 23-3/4 in