This product requires certification to purchase.

Built-In Trim Kit in Stainless Steel

This product has been replaced by

GE® Stainless Steel 26-7/8 in. Trim Kit
GE® 29-3/4 in. Trim Kit in Stainless Steel
Manufacturer Part #JX9153SJSS
GE®

Built-In Trim Kit in Stainless Steel

  • Fast #
  • Part #GCX1530SSSS
  • Item #4330278
  • Manufacturer Part #CX1530SSSS
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® Stainless Steel 26-7/8 in. Trim Kit
GE® 29-3/4 in. Trim Kit in Stainless Steel
Manufacturer Part #JX9153SJSS
GE®

Built-In Trim Kit in Stainless Steel

  • Fast #
  • Part #GCX1530SSSS
  • Item #4330278
  • Manufacturer Part #CX1530SSSS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Countertop microwave oven is built-in capable with a sleek matching trim kit
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
20-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691237228
Width:
29-3/4 in