This product requires certification to purchase.

Burner Bowl in Silver

GE®

Burner Bowl in Silver

  • Fast #
  • Part #GWB31K10265
  • Item #10107624
  • Manufacturer Part #WB31K10265
3.6 out of 5 Customer Rating
GE®

Burner Bowl in Silver

  • Fast #
  • Part #GWB31K10265
  • Item #10107624
  • Manufacturer Part #WB31K10265
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-9/10 in
Height:
14 in
Product Type:
Burner Bowl
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691833178
Width:
9-1/2 in