1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Control your oven with your smart device or simply your voice using Wi-Fi Connect
- Delegate simple cooking tasks to family members with scan-to-cook technology
- With just the scan of a barcode, the microwave automatically adjusts cook settings based on package instructions
- Achieve crisp, golden brown results with a convection cooking setting and a special rack that allows air to circulate around foods for even heat distribution
- Enjoy consistently delicious results with sensor cooking controls that automatically adjust the time and power
- Even late arriving guests can enjoy delicious results thanks to a warming oven that keeps foods ready to serve
- Take the guesswork out of preparing your favorite foods with an auto bake/auto roast feature that uses preprogrammed cooking times and temperatures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 20 in
- Height:
- 13 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Type:
- GCCWK15C1WSS
- UPC:
- 084691954163
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 21-3/4 in