This product requires certification to purchase.

1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel

This product has been replaced by

CAFE 1.5 CU. FT.COUNTERTOP CONVECTION/MICROWAVE OVEN SENSOR 1000W BUILT-IN INSTALLATION CAPABLE WITH TRIM KIT
GE Café 1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Manufacturer Part #CCWK15C1WSS
GE Café

1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GCEB515P2NSS
  • Item #7759281
  • Manufacturer Part #CEB515P2NSS
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

CAFE 1.5 CU. FT.COUNTERTOP CONVECTION/MICROWAVE OVEN SENSOR 1000W BUILT-IN INSTALLATION CAPABLE WITH TRIM KIT
GE Café 1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Manufacturer Part #CCWK15C1WSS
GE Café

1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GCEB515P2NSS
  • Item #7759281
  • Manufacturer Part #CEB515P2NSS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
13
CEC Compliant:
For Sale in CA
Capacity:
1.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Control Type:
Push Button
Depth:
20 in
Energy Star Compliant:
No
Height:
13 in
Interior Light:
No
Material:
Stainless Steel
Microwave Type:
Conventional Microwave Oven
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
084691840336
Volts:
120V
Watts:
1000 W
Width:
21-3/4 in