1.7 cu. ft. 950 W External Over-the-Range Microwave in Matte Black
1.7 cu. ft. 950 W External Over-the-Range Microwave in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- Dial
- Depth:
- 15-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 16-1/2 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691840060
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-7/8 in