15-15/16 x 23-5/16 in. 1500W 15A 1.2 cu. ft. Built-In Microwave in Matte White
15-15/16 x 23-5/16 in. 1500W 15A 1.2 cu. ft. Built-In Microwave in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Microwave sensor cooking automatically adjusts the time and power for delicious results with packaged foods, leftovers and more
- Sleek touch controls make the microwave easy to use and clean
- This easy open microwave extends like a cabinet drawer and sits under the counter for added convenience and easy access
- Simply push a button to open the handle less microwave door
- This 1.2 cu. ft. microwave has plenty of capacity for your favorite dishes
- Quickly microwave your favorites with ease using intuitive cooking controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Glass Touch
- Depth:
- 23-5/16 in
- Height:
- 15-15/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691879961
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 23-7/8 in