This product requires certification to purchase.

1700W 1.7 cu. ft. Ductless Over the Range Microwave in Black with Brushed Stainless

GE Café

1700W 1.7 cu. ft. Ductless Over the Range Microwave in Black with Brushed Stainless

  • Fast #
  • Part #GCVM517P3RD1
  • Item #9836156
  • Manufacturer Part #CVM517P3RD1
5 out of 5 Customer Rating
Brand image
GE Café

1700W 1.7 cu. ft. Ductless Over the Range Microwave in Black with Brushed Stainless

  • Fast #
  • Part #GCVM517P3RD1
  • Item #9836156
  • Manufacturer Part #CVM517P3RD1
5 out of 5 Customer Rating

X Points

Color Finish Name: Black, Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Air fry: Make your favorite "fried" foods healthy, thanks to a mode that crisps without using oil for frying
  • Create a streamlined cooking experience: Simplify your cooking steps by using Chef Connect to automatically activate vents and surface lights when a range element is turned on, as well as sync your microwave and range clocks
  • A simple and smart addition to your culinary repertoire: Fresh vegetables and rice are perfectly prepared with a steam cook button that simplifies the entire process
  • Delicious results in no time at all: Enjoy oven-quality results in mere minutes with a fast cook setting that combines convection and microwave cooking technology
  • A microwave that’s as versatile as you are: Achieve crisp, golden brown results with a convection cooking setting and a special rack that allows air to circulate around foods for even heat distribution
  • Sparkling clean with just a wipe: Focus on the food and forget the mess knowing that the stainless steel interior with steam clean lets you swiftly wipe away spills and splatters
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
17-15/16 in
Height
16-5/16 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Brushed Stainless Steel
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
External
Interior Light
Yes
Microwave Type
Over the Range
Proposition 65
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Smart Home Enabled
No
Vent Ducted or Ductless
Recirculating
Electrical & Operational Information
AMP
14.5
Fan Speeds
3
Power Source
Electric
Volts
120V
Watts
1700 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
084691882701