1700W 1.7 cu. ft. Ductless Over the Range Microwave in Stainless Steel with Brushed Stainless
1700W 1.7 cu. ft. Ductless Over the Range Microwave in Stainless Steel with Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air fry: Make your favorite "fried" foods healthy, thanks to a mode that crisps without using oil for frying
- Create a streamlined cooking experience: Simplify your cooking steps by using Chef Connect to automatically activate vents and surface lights when a range element is turned on, as well as sync your microwave and range clocks
- A simple and smart addition to your culinary repertoire: Fresh vegetables and rice are perfectly prepared with a steam cook button that simplifies the entire process
- Say goodbye to guesswork: Enjoy consistently delicious results with sensor cooking controls that automatically adjust the time and power
- Delicious results in no time at all: Enjoy oven-quality results in mere minutes with a fast cook setting that combines convection and microwave cooking technology
- A microwave that’s as versatile as you are: Achieve crisp, golden brown results with a convection cooking setting and a special rack that allows air to circulate around foods for even heat distribution
Specifications
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Brushed Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 17-15/16 in
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 16-5/16 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 084691882695
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1700 W
- Width:
- 29-7/8 in