21-3/4 x 23-9/16 in. 14 Settings Dishwasher in Matte Black with Brushed Stainless Steel
21-3/4 x 23-9/16 in. 14 Settings Dishwasher in Matte Black with Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Double drawer
- Create a look that matches your personal style
- Small load setting
- Knock to pause
- Easy to load & unload
- Accommodates large dish loads
- 6 wash cycles
- Water leak sensor
- Fits standard 24" cutout
- Delay start
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 4.7, 9.4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brushed Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 49 dB
- Depth:
- 25-1/8 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Pull
- Height:
- 34 in
- Installation Type:
- Built-in
- Number of Cycles:
- 6
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- UPC:
- 084691897316
- Volts:
- 120V
- Watts:
- 503 W
- Width:
- 23-9/16 in