This product requires certification to purchase.

23-3/4 in. 40dB 7-Cycle Built-In Dishwasher in Stainless Steel

GE Café

23-3/4 in. 40dB 7-Cycle Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GCDT765SSFSS
  • Item #4717460
  • Manufacturer Part #CDT765SSFSS
5 out of 5 Customer Rating
Brand image
GE Café

23-3/4 in. 40dB 7-Cycle Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GCDT765SSFSS
  • Item #4717460
  • Manufacturer Part #CDT765SSFSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most advanced GE® wash system with 102 cleaning jets
  • Full stainless steel interior
  • Reversing quad blade wash arm with 25 spray jets reversing direction to hit items from every angle
  • A dishwasher this quiet has a status light to let you know it is running
  • Features bottle wash jets
  • Full extension third rack
  • Easy touch adjustable upper rack with 2 stem safe shelves
  • Hidden vent with fan dry and hidden heater
  • Top control with LCD display
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
40 dB
Depth:
24 in
Energy Star Compliant:
Yes
Height:
33-3/8 in
NSF Certified:
Yes
Number of Settings:
7
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
084691257172
Volts:
120V
Width:
24 in